This item is Discontinued.

Knipex Knipex KNP8701-7 7 Inch Cobra Tongue and Groove Pliers KNP8701-7

Knipex KNP8701-7 7 Inch Cobra Tongue and Groove Pliers (Discontinued)

  • Mfr # KNP8701-7
  • Zoro # G303939295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KNP8701-7
Zoro #
G303939295
UPC #
843221003111
Country of Origin
China

Details

Material
Chrome Vanadium Steel
Finish
Polished
Handle Type
Non-slip Plastic Coated
No. of Jaw Positions
18
Max. Jaw Opening
1-1/2 in
Cutting Edge
Approx. 61 HRC
Joint Type
Box Joint
Gripping Surface
Serrated

Description

Features and Benefits:Box joint construction A new generation of water pump pliers for easier and more secure workingPress button action for fast and firm adjustment directly on the work pieceSelected jaw opening is positively ensured. 11-position adjustmentSingle hand adjustmentSelf-gripping on pipes and nutsThe guard prevents operators fingers being pinchedThe unique jaw design shaped to eliminate nut burring.Ergonomic design gives you power with comfort.Approximately 60 HRC hardness of gripping teeth.Made of chrome vanadium steel and oil hardened.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.