KNP8701-10 10 Inch Cobra Tongue and Groove Pliers
- Mfr # KNP8701-10
- Zoro # G603939285
product price:Â
$
68.79
/ea
Key Features
Material
Chrome Vanadium Steel
Finish
Polished
Handle Type
Non-slip Plastic Coated
No. of Jaw Positions
25
Max. Jaw Opening
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNP8701-10
- Zoro #
- G603939285
- UPC #
- 843221003128
- Country of Origin
- China
- Material
- Chrome Vanadium Steel
- Finish
- Polished
- Handle Type
- Non-slip Plastic Coated
- No. of Jaw Positions
- 25
- Max. Jaw Opening
- 2 in
- Gripping Surface
- Serrated
- Cutting Edge
- Approx. 61 HRC
- Joint Type
- Box Joint
Description
Features and Benefits:Box joint construction A new generation of water pump pliers for easier and more secure workingPress button action for fast and firm adjustment directly on the work pieceSelected jaw opening is positively ensured. 11-position adjustmentSingle hand adjustmentSelf-gripping on pipes and nutsThe guard prevents operators fingers being pinchedThe unique jaw design shaped to eliminate nut burring.Ergonomic design gives you power with comfort.Approximately 60 HRC hardness of gripping teeth.Made of chrome vanadium steel and oil hardened.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.