Knipex
Metric Plain Hex Key, 8 mm Tip Size, 4 3/4 in Long, 3 1/2 in Short
Mfr # 98 14 08
Zoro # G6456606
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 3/4 in
- Blade Material Alloy steel
- Finish Satin
- Handle Length 3 1/2 in
- Handle Material Plastic
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/8 (42608)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114100)
- REGAL CUTTING TOOLS #8-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015103AS)
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH9E15)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- Knipex Wrenches