This item is Discontinued.

Knipex Metric Plain Hex Key Hex Key, 5 mm Tip Size, 4 3/4 in Long, 3 1/2 in Short 98 14 05

Metric Plain Hex Key Hex Key, 5 mm Tip Size, 4 3/4 in Long, 3 1/2 in Short (Discontinued)

  • Mfr # 98 14 05
  • Zoro # G6934216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98 14 05
Zoro #
G6934216
UPC #
843221017309
Country of Origin
Germany

Dimensions

Tip Size
5 mm
Arm Length
4 3/4 in
Handle Length
3 1/2 in
Length Family
Short
Tip Size Code
M5
Short Arm Length
3 1/2 in
Long Arm Length
4 3/4 in
Short-Arm-Length
3-1/2"
Handle-Length
3-1/2"
Arm-Length
4-3/4"
Long-Arm-Length
4-3/4"

Details

Item
Hex Key
Finish
Satin
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
Meets/Exceeds
IEC 60900, DIN EC 60900
Blade Material
Alloy steel
Handle Color
Red
Nonsparking
No
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Fastener Holding
No
Insulated
Yes
End Shape
Hex
Non-Magnetic
Yes
Standards
IEC 60900 DIN EN 60900
Grip Style
Insulated
Voltage Rating
1,000 V AC
Number of Tips
1
Non-Sparking
No
Key Shape
T-Shape
Tether Ready
No
Number of Ball Ends
0
Driver Material
Alloy Steel
Corrosion Resistant
Yes

Description

Hex Key, Tip Size 5 mm, Long Arm Length 4 3/4 in, Short Arm Length 3 1/2 in, Satin, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.