Zoro Homepage

Metric Plain Hex Key Hex Key, 8 mm Tip Size, 10 in Long, 3 1/2 in Short

  • Mfr # 98 15 08

  • Zoro # G6632717


product price: $70.15
/ea

Key Features

Tip Size
8 mm
Finish
Satin
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 15 08
Zoro #
G6632717
UPC #
843221017361
Country of Origin
Germany

Dimensions

Tip Size
8 mm
Arm Length
10 in
Handle Length
3 1/2 in
Short Arm Length
3 1/2 in
Length Family
Long
Tip Size Code
M8
Long Arm Length
10 in
Long-Arm-Length
10"
Handle-Length
3-1/2"
Short-Arm-Length
3-1/2"
Arm-Length
10"
Arm Length - Long
10 in
Arm Length - Short
3 1/2 in

Details

Item
Hex Key
Finish
Satin
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
IEC 60900, DIN EC 60900
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Handle Color
Red
Nonsparking
No
Handle Material
Plastic
Blade Material
Alloy steel
Insulated / Uninsulated
Insulated
Tether Style
Tether Capable
Non-Magnetic
Yes
Fastener Holding
No
Standards
IEC 60900 DIN EN 60900
Key Shape
T-Shape
Grip Style
Insulated
Voltage Rating
1,000 V AC
Insulated
Yes
Non-Sparking
No
Number of Tips
1
Driver Material
Alloy Steel
Number of Ball Ends
0
Tether Ready
No
End Shape
Hex
Corrosion Resistant
Yes
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 8 mm, Long Arm Length 10 in, Short Arm Length 3 1/2 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.