Shop All Bolt Cutters
Knipex
Mini Bolt Cutter, 8" Overall Length
Mfr # 71 02 200 T BKA
Zoro # G1454490
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 8 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/8 in
- Grip Style Ergonomic Two Color, Dual Component
Product Information
- Brand Knipex
- MFR # 71 02 200 T BKA
- Zoro # G1454490
- UPC # 843221021603
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 8 in |
For Maximum Diameter Medium Steel | 3/16 in |
For Maximum Diameter Soft Steel | 1/4 in |
For Maximum Diameter Hard Steel | 3/16 in |
Details
Description
Bolt Cutters, Adjustment Type Button, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Center, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, Cutting force over 30 times higher than the hand force applied, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Driver, Knockout-Hyd 7804-M4 (34288)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2912801)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 22 200 T BKA)
- KNIPEX 24" Bolt Cutter, Ergonomic Grip (71 72 610)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Plastic Grip (71 31 200)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- DYNAMIC Tools 30" Bolt Cutter, 1/2", 3/8" Cutting Capacity (D091004)
- Knipex Bolt Cutters