Shop KNIPEX

2 Piece Knipex Cobra Plastic Grip Plier Wrench Set Dipped Handle

  • Mfr # 00 20 72 V01

  • Zoro # G6473162


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Includes
(1) Mini Pliers Wrench, (1) Water Pump Plier, Belt Tool Pouch
Plier Material
Steel
Features
Self-Locking
Overall Length
5 in, 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 72 V01
Zoro #
G6473162
UPC #
843221018924
Country of Origin
Germany

Dimensions

Overall Length
5 in, 6 in
Jaw Length
1"
Wire Rope Length
5 in, 6 in

Details

Item
Plier Wrench Set
Number of Pieces
2
Includes
(1) Mini Pliers Wrench, (1) Water Pump Plier, Belt Tool Pouch
Plier Material
Steel
Features
Self-Locking
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Standards
ISO 5743, ISO 8976
Insulated
No
Finish
Chrome Plated
Grip Material
Plastic
Jaw Texture
Serrated, Smooth
Jaw Opening Type
Manual
Tether Ready
No
Container Type
Bag
Plier Types
Plier Wrench Sets
Non-Sparking
No
ESD-Safe
No
Adjustment Mechanism
Push Button
Number of Jaw Positions
13, 14
Maximum Jaw Opening
1 in, 1 1/4 in
Series
Knipex Cobra
Number of Pliers
2
Jaw Shape
Flat, V
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Steel

Description

Plier Wrench Set, Adjustment Mechanism Push Button, Jaw Texture Serrated, Smooth, Jaw Shape Flat, V, Overall Length 5 in, 6 in, Maximum Jaw Opening 1 in, 1 1/4 in, Number of Jaw Positions 13, 14, Jaw Length 1 In., Grip Style Standard Cushion, Insulated No, Non-Sparking No, Plier Types Plier Wrench Sets, Tether Ready No, Container Type Bag, ESD-Safe No, Features Self-Locking, Finish Chrome Plated, Grip Material Plastic, Handle Color Red, Handle Style Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.