Shop MILWAUKEE TOOL
See all product information
Create Account
Plier Wrench, 10 1/4" L
- Mfr # 48-22-6910
- Zoro # G423354534
product price:Â
$
48.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Jaw Opening
2 1/4 in
Jaw Width
3/8 in
Finish
Black Metallic
Plier Type
Wrench Pliers
Adjustment Mechanism
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-6910
- Zoro #
- G423354534
- UPC #
- 45242401338
- Country of Origin
- Poland
Dimensions
- Jaw Width
- 3/8 in
- Jaw Length
- 1 1/4 in
- Wire Rope Length
- 10 1/4 in
- Overall Length
- 10 1/4 in
- Length
- 10 1/4 in
- Fits Chest Size
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
Details
- Maximum Jaw Opening
- 2 1/4 in
- Item
- Plier Wrench
- Finish
- Black Metallic
- Plier Type
- Wrench Pliers
- Adjustment Mechanism
- Push Button
- For Use With
- Fasteners
- Jaw Shape
- Flat
- Grip Style
- Standard Cushion
- Number of Jaw Positions
- 20
- Features
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
- Tether Ready
- Yes
- Compatible Product Type
- Fasteners
Description
Plier Wrench, Plier Type Wrench Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 10 1/4 in, Maximum Jaw Opening 2 1/4 in, Number of Jaw Positions 20, Jaw Width 3/8 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Tether Ready Yes, Features Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions, Finish Black Metallic, For Use With Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.