Pipe Cutter
- Mfr # 90 25 185 SBA
- Zoro # G524971883
product price:Â
$
69.49
/ea
Key Features
Body Material
Plastic
Tool Width
1 in
Handle Material
Plastic
Tool Length
7 1/2 in
Minimum Cutting Capacity
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90 25 185 SBA
- Zoro #
- G524971883
- UPC #
- 843221030834
- Country of Origin
- Germany
Dimensions
- Tool Width
- 1 in
- Tool Length
- 7 1/2 in
- Tool Height
- 2 1/2 in
- Fits Chest Size
- Clean, Smooth and Burr-Free Cut Surfaces, Not Suitable for Cutting Cables, Opening Spring and Locking Device
Details
- Item
- Pipe Cutter
- Body Material
- Plastic
- Handle Material
- Plastic
- Minimum Cutting Capacity
- 1/2 in
- Tool Style
- Composite and Plastic Pipes Cutter
- Features
- Clean, Smooth and Burr-Free Cut Surfaces, Not Suitable for Cutting Cables, Opening Spring and Locking Device
- Tool Weight
- 0.38 lb
- Maximum Cutting Capacity
- 1 in
- Handle Design
- Ergonomic
Description
Pipe Cutter, Product Type Pipe Cutter, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 1 in, Tool Length 7 1/2 in, Tool Height 2 1/2 in, Tool Width 1 in, Body Material Plastic, Features Clean, Smooth and Burr-Free Cut Surfaces, Not Suitable for Cutting Cables, Opening Spring and Locking Device, Handle Design Ergonomic, Handle Material Plastic, Tool Style Composite and Plastic Pipes Cutter, Tool Weight 0.38 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.