Shop KNIPEX
See all product information
Create Account
Plastic Pipe Cutter
- Mfr # 90 23 01 BKA
- Zoro # G724971522
product price:Â
$
72.45
/ea
Key Features
Tool Length
8 in
Material Application
Plastic
Series
KNIPEX DP50
Handle Material
Plastic
Minimum Cutting Capacity
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90 23 01 BKA
- Zoro #
- G724971522
- UPC #
- 843221028961
- Country of Origin
- Spain
- Item
- Pipe Cutter
- Material Application
- Plastic
- Series
- KNIPEX DP50
- Handle Material
- Plastic
- Minimum Cutting Capacity
- 1 1/4 in
- Blade Material
- Steel
- Maximum Cutting Capacity
- 2 in
- Tool Weight
- 0.79 lb
- Body Material
- Plastic
- Tool Style
- Plastic Pipes Cutter
- Body Color
- Red
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Plastic, Minimum Cutting Capacity 1 1/4 in, Maximum Cutting Capacity 2 in, Tool Length 8 in, Tool Height 1 1/2 in, Tool Width 4 in, Body Material Plastic, Blade Material Steel, Body Color Red, Handle Material Plastic, Series KNIPEX DP50, Tool Style Plastic Pipes Cutter, Tool Weight 0.79 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.