Shop KNIPEX
See all product information
Create Account
Punch and Chisel Sets
- Mfr # 9R 400 022
- Zoro # G024972090
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Types Included
Center Punch, Cold Chisel, Pin Punch, Roll Pin Punch, Taper Punch
Overall Length
4 in, 4 3/4 in, 6 in, 8 in
Tip Size
3/8 in, 1/2 in, 5/8 in, 7/8 in
Insulated
No
Blade Width
3/8 in, 1/2 in, 5/8 in, 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9R 400 022
- Zoro #
- G024972090
- UPC #
- 843221031206
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 in, 4 3/4 in, 6 in, 8 in
- Tip Size
- 3/8 in, 1/2 in, 5/8 in, 7/8 in
- Blade Width
- 3/8 in, 1/2 in, 5/8 in, 7/8 in
Details
- Item
- Punch and Chisel Set
- Types Included
- Center Punch, Cold Chisel, Pin Punch, Roll Pin Punch, Taper Punch
- Insulated
- No
- Punch Type
- Center Punch, Pin Punch, Roll Pin Punch, Taper Punch
- Weight
- 4.535 lb
- Material Applications
- Metal
- Finish
- Polished
- Includes
- (2) Taper Punches, (4) Center Punches, (4) Cold Chisels, (5) Pin Punches, (7) Roll Pin Punches
- Measurement Type
- SAE
- Features
- Anti-Mushrooming Core, Octagonal Anti-Roll Shank, Rounded Pin Punch Edges
- Standards
- DIN 7255
- Shank Shape
- Octagonal
- Chisel Type
- Cold Chisel
- Heat-Treated
- Yes
- Tip Type
- Point
- Number of Pieces
- 22
- Tip Hardness
- 54 to 58 HRC
- Set Type
- Punch and Chisel Set
- Material
- Steel
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Cold Chisel, Pin Punch, Roll Pin Punch, Taper Punch, Number of Pieces 22, Blade Width 3/8 in, 1/2 in, 5/8 in, 7/8 in, Chisel Type Cold Chisel, Material Applications Metal, Overall Length 4 in, 4 3/4 in, 6 in, 8 in, Includes (2) Taper Punches, (4) Center Punches, (4) Cold Chisels, (5) Pin Punches, (7) Roll Pin Punches, Tip Size 3/8 in, 1/2 in, 5/8 in, 7/8 in, Material Steel, Measurement Type SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.