5 pc. Low Profile Screwdriver Set, Phillips, Pozi, Slotted, S2 Steel
- Mfr # W30977
- Zoro # G823310383
product price:Â
$
16.99
/ea
Key Features
Handle Color
Silver
Interchangeable Drive Heads
No
Additional Sizes
PZ1, PZ2
Color
Gray, Blue, Red, White
Material
S2 Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30977
- Zoro #
- G823310383
- UPC #
- 39564137532
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver Set
- Handle Color
- Silver
- Interchangeable Drive Heads
- No
- Color
- Gray, Blue, Red, White
- Material
- S2 Alloy Steel
- Ratcheting
- No
Dimensions
- Additional Sizes
- PZ1, PZ2
Description
This Performance Tool W30977 Low-Profile Screwdriver Set is your solution for removing hard-to-access fasteners. Each features a 3/8 in. (10 mm) clearance and a 15-degree offset angle for improved access. Corrosion-resistant, heat-treated steel handles and durable S2 alloy steel bits make these screwdrivers the strong, durable choice. Includes key ring & carabiner clip for convenient organization. Includes five popular sizes: Phillips #1, #2, Pozi PZ1, PZ2, and slotted 3/16 inch (6mm). Great for everyday projects at home, in the garage, the shop and the office.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.