Slip Joint Plier Set, 1.875 in L
- Mfr # 00 20 72 V04 XS
- Zoro # G611420461
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Finish
Atramentized
Fits Chest Size
Belt Pouch Made of Durable Polyester Fabric with Sewn-In Belt Loop to Easily Slip on Belt, Pinch Guard, One-Handed Quick Adjustment Up to 1 in Gripping Capacity, Self-Locking on Pipes and Nuts, Slim Head Provides a Firm Grip Even in Tight Spaces
Non-Sparking
No
Includes
Cobra XS Water Pump Pliers, Pliers Wrench XS
Jaw Texture
Serrated, Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00 20 72 V04 XS
- Zoro #
- G611420461
- UPC #
- 843221011772
- Country of Origin
- Germany
Dimensions
- Fits Chest Size
- Belt Pouch Made of Durable Polyester Fabric with Sewn-In Belt Loop to Easily Slip on Belt, Pinch Guard, One-Handed Quick Adjustment Up to 1 in Gripping Capacity, Self-Locking on Pipes and Nuts, Slim Head Provides a Firm Grip Even in Tight Spaces
- Overall Length
- 1 7/8 in
- Jaw Length
- 3/4 in, 7/8 in
- Jaw Width
- 1/8 in, 1/4 in
- Jaw Thickness
- 1/8 in
- Length
- 1 7/8 in
Details
- Finish
- Atramentized
- Non-Sparking
- No
- Includes
- Cobra XS Water Pump Pliers, Pliers Wrench XS
- Jaw Texture
- Serrated, Smooth
- Adjustment Mechanism
- Groove Joint
- Jaw Shape
- Curved, Flat
- Container Type
- Pouch
- Maximum Jaw Opening
- 3/4 in, 1 in
- Number of Jaw Positions
- 10, 11
- Item
- Slip Joint Plier Set
- Plier Types
- Slip Joint
- Tether Ready
- No
- Handle Color
- Gray
- Number of Pliers
- 2
- Standards
- REACH
- Insulated
- No
- Features
- Belt Pouch Made of Durable Polyester Fabric with Sewn-In Belt Loop to Easily Slip on Belt, Pinch Guard, One-Handed Quick Adjustment Up to 1 in Gripping Capacity, Self-Locking on Pipes and Nuts, Slim Head Provides a Firm Grip Even in Tight Spaces
Description
Slip Joint Plier Set, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Smooth, Jaw Shape Curved, Flat, Overall Length 1 7/8 in, Maximum Jaw Opening 3/4 in, 1 in, Number of Jaw Positions 10, 11, Jaw Width 1/8 in, 1/4 in, Jaw Length 3/4 in, 7/8 in, Insulated No, Non-Sparking No, Plier Types Slip Joint, Voltage Rating Not Applicable, Tether Ready No, Container Type Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.