Tong/GroovePlr, Serrated, 7-1/4"L

  • Mfr # 87 51 180
  • Zoro # G924972091
product price: 
$
42.39
/ea

Key Features

Finish
Atramentized (Pliers); Polished (Head)
Overall Length
7 1/4 in
Maximum Jaw Opening
1 1/4 in
For Use With
Bolts, Flat Material, Nails, Nuts, Pipes, Screws
Series
Cobra ES(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
87 51 180
Zoro #
G924972091
UPC #
843221030759
Country of Origin
Germany
Item
Tongue and Groove Plier
Finish
Atramentized (Pliers); Polished (Head)
Maximum Jaw Opening
1 1/4 in
For Use With
Bolts, Flat Material, Nails, Nuts, Pipes, Screws
Series
Cobra ES(R)
Grip Material
Plastic
Weight
0.38 lb
Plier Type
Tongue & Groove Pliers
Pinch-Free Handles
Yes
Adjustment Mechanism
Push Button
Features
Box-Joint Design for High Stability Due to Double Guide, Cross Groove for Holding Slender Round Materials Such as Nails, Fine Adjustment for Optimum Adaptation, Firm Grip Also on Flat Material Due to Three-Point Rest, Long Narrow Jaws with Front Gripping Serration, Reliable Catching of the Hinge Bolt, Self-Clamping on Pipes and Nuts
Number of Jaw Positions
18
Standards
DIN ISO 8976
Compatible Product Type
Bolts, Flat Material, Nails, Nuts, Pipes, Screws
Jaw Shape
Curved, Flat
Handle Style
Straight
Steel Type
Chrome Vanadium Electric Steel
Insulated
No
Includes Jaw Pads
No
Handle Color
Red
Plier Material
Steel
Non-Sparking
No
Angle Access Jaws
No
Grip Style
Non-Slip
ESD-Safe
No
Tether Ready
No
Jaw Opening Type
Manual

Dimensions

Overall Length
7 1/4 in

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape Curved, Flat, Overall Length 7 1/4 in, Maximum Jaw Opening 1 1/4 in, Number of Jaw Positions 18, Jaw Width Not Applicable, Jaw Length Not Applicable, Grip Style Non-Slip, Non-Sparking No, Insulated No, Tether Ready No, Angle Access Jaws No, ESD-Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.