Shop KNIPEX
See all product information
Create Account
Wire Stripper
- Mfr # 16 95 03 SB
- Zoro # G524971104
product price:Â
$
70.39
/ea
Key Features
Tool Functions
Cutting, Stripping
Handle Style
Pistol Grip
Wire Stripper Location
Nose Side
Features
Conical, Opening Spring and Locking Device, Slimmed Down Tool Ends
Grip Material
Soft Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16 95 03 SB
- Zoro #
- G524971104
- UPC #
- 843221031770
- Country of Origin
- Germany
- Item
- Wire Stripper
- Tool Functions
- Cutting, Stripping
- Handle Style
- Pistol Grip
- Wire Stripper Location
- Nose Side
- Features
- Conical, Opening Spring and Locking Device, Slimmed Down Tool Ends
- Grip Material
- Soft Plastic
- Weight
- 0.21 lb
- Stripping Capacity- Stranded Wire
- 10 AWG, 12 AWG
- Application
- Cutting, Stripping
- Series
- ErgoStrip(R) PV
- Insulated
- No
- Type
- Combination Wire and Cable Strippers
- Body Material
- Fiberglass Reinforced Plastic
- For Wire/Cable Type
- PV Cable
- Grip Style
- Comfort Grip
- ESD-Safe
- No
- Jaw Opening Type
- Spring Return
Dimensions
- Overall Length
- 5 1/4 in
Description
Wire Stripper, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type PV Cable, Handle Style Pistol Grip, Insulated No, Wire Stripper Location Nose Side, Application Cutting, Stripping, Body Material Fiberglass Reinforced Plastic, Features Conical, Opening Spring and Locking Device, Slimmed Down Tool Ends, Grip Material Soft Plastic, Grip Style Comfort Grip, Jaw Opening Type Spring Return
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.