Edge Guard, Rounded Shape, 1-23/32" D
Mfr # 60-6710
Zoro # G5525051
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane Foam
Color
Black, Yellow
Overall Height
1 5/8 in
Inside Height
3/4 in
Bumper Guard Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6710
Zoro #
G5525051
UPC #
885230080561
Country of Origin
Germany
Dimensions
Overall Height
1 5/8 in
Inside Height
3/4 in
Overall Width
1 5/8 in
Inside Width
1/4 in
Overall Length
197 in
Overall Thickness
0.6 in
Overall Depth
1 5/8 in
Inside Depth
3/4 in
Details
Item
Edge Guard
Material
Polyurethane Foam
Color
Black, Yellow
Bumper Guard Material
Polyurethane Foam
Temp. Range
-40 Degrees to 212 Degrees F
Series
B
Bumper Guard Mounting Method
No Adhesive, Pressure Fit
Bumper Guard Item
Edge Guard
Bumper Guard Shape
Rounded
Shape
Round
Features
Abrasion-Resistant
Operating Temperature - Minimum
-40 Degrees F
Product Type
Edge Guard
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
212 Degrees F
Description
Edge Guard, Bumper Guard Shape Rounded, Overall Length 197 in, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Bumper Guard Mounting Method No Adhesive, Pressure Fit, Bumper Guard Material Polyurethane Foam, Black, Yellow, Inside Height 3/4 in, Inside Width 5/16 in, Temp. Range -40 Degrees to 212 Degrees F, Features Abrasion-Resistant, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.