Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Bit Holder, 46mmL
- Mfr # 384610
- Zoro # G323583485
original price:Â $5.49 , new price: $4.94 , 10 percent off
new price:Â
$
4.94
/ea
Sold in multiples of 2 for
$9.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384610
- Zoro #
- G323583485
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 5/16 Inch Size 3/8 Inch Drive 46mm Length Durable Construction - 384610 - Hex Bit Holder Socket Accessory This 3/8in drive hex bit holder is built for secure, repeatable bit retention in professional hand tool setups. It accepts 5/16in hex bits and keeps a compact 46mm (1.81in) overall length for controlled access and handling. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability. Clear size stamping supports fast identification in tool storage, carts, and drawers, while user-focused details improve day-to-day efficiency. Key Benefits 3/8in drive to 5/16in hex format for common bit compatibility. 46mm (1.81in) overall length keeps the setup compact and easy to control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Detent design helps bits install and remove smoothly and securely. Knurled body grip improves hand control during positioning and bit changes. Size is stamped for permanent, quick identification and better tool organization. SKU 384610 is made for professional-grade use, with construction and features suited to heavy, repeated service work. The combination of a secure detent, compact length, and knurled grip supports accurate handling, while the stamped sizing and durable alloy help it stay reliable and easy to manage over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.