Stud Bolt Setter M12 X 1.25 49mm 1/2 Sq. Drive
- Mfr # 14103M-12(1.25)
- Zoro # G804336487
product price:Â
$
26.15
/ea
Key Features
Overall Nutsetter Length
49 mm
End 1 Outside Dia.
19.5 mm
Driver Type
Square
Drive Size
1/2 in
End 2 Outside Dia.
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14103M-12(1.25)
- Zoro #
- G804336487
- UPC #
- 4991644357956
- Country of Origin
- Japan
Dimensions
- Overall Nutsetter Length
- 49 mm
- End 1 Outside Dia.
- 19.5 mm
- Drive Size
- 1/2 in
- End 2 Outside Dia.
- 25 mm
- Output Size
- M12 x 1.25
Details
- Driver Type
- Square
- Type
- Stud Bolt Setter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.