Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Hex Shank Bit Holder
- Mfr # 340+
- Zoro # G023580241
product price:Â
$
3.49
/ea
Sold in multiples of 2 for
$6.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+
- Zoro #
- G023580241
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 10mm Size 3/8 Inch Drive Durable Construction - 340+ Hand Tool Accessory This 3/8in drive, 10mm hex shank bit holder is built for professional hand tool setups where consistent bit engagement and durability matter. Its compact 30mm overall length supports controlled work in tight spaces while keeping the tool easy to manage in a socket-and-bit workflow. Made from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties for long service life. Key Benefits 3/8in drive design supports common professional ratchets, extensions, and adapters. 10mm hex shank bit holder profile helps maintain a secure, consistent fit. 30mm overall length provides compact handling for confined access points. Chromium-vanadium steel alloy construction delivers strength for heavy-use environments. Anti-corrosive properties help resist wear from shop conditions and long-term storage. Meets or exceeds ANSI standards for dependable performance and tool consistency. SKU 340+ is designed as a professional-grade bit holder for technicians who rely on durable, standards-compliant hand tools. Its compact size, strong alloy construction, and ANSI-aligned build make it a practical choice for organized toolkits focused on repeatable results and long-lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.