Kobe Round Table & Chair Set, Wood, Metal, Vinyl Top, Grey

  • Mfr # TKB48RNDGY29BK

  • Zoro # G0443429


product price:  $623.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48
Length
48
Height
29
Tabletop Material
Wood|Metal|Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKB48RNDGY29BK
Zoro #
G0443429
UPC #
843532036204
Country of Origin
China

Dimensions

Width
48
Length
48
Height
29
Depth
48"
Size
48 x 48

Details

Item
Tables > Breakroom Tables > Kobe Round Table & Chair Sets
Shape
Round
Tabletop Material
Wood|Metal|Vinyl
Tabletop Color
Grey
Frame Material
Tubular Steel
Finish
Wood|Metal|Vinyl
Includes
(1) Breakroom Table; (4) Restaurant Chairs
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Gray; Black
Chair Color
Black
Type
Breakroom Table

Description

Kobe,48 In.,Rnd Breakroom Table,4 Rest Chrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.