Zoro Homepage

Rectangle FlipTop Table, 60" W, 29" H, Laminate Top, Maple

  • Mfr # MKFTM6024PL47BE

  • Zoro # G0305048


product price: $599.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKFTM6024PL47BE
Zoro #
G0305048
UPC #
192357009789
Country of Origin
China

Dimensions

Width
60"
Height
29"
Depth
24"
Size
60" x 24"

Details

Item
FlipTop Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Maple
Frame Material
Tubular Steel
Includes
(1) Table; (2) Mario Chairs
Color
Maple; Blue
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Flip Top Training Table with Modesty
Chair Color
Blue
Surface Material
Laminate

Description

FlipTop Table,w/2 Mario Chairs,60 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.