This item is Discontinued.

Kobe Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Mocha Walnut MKFT7230MW23BK

Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Mocha Walnut (Discontinued)

  • Mfr # MKFT7230MW23BK
  • Zoro # G0302123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKFT7230MW23BK
Zoro #
G0302123
UPC #
-
Country of Origin
China

Dimensions

Width
72"
Height
29"
Depth
30"

Details

Item
FlipTop Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Mocha Walnut
Frame Material
Tubular Steel
Color
Mocha Walnut; Black
Type
Flip Top Training Table
Includes
(1) Table; (2) Cadence Chairs
Material
Thermal Fused Melamine Laminate (Table Top)
Surface Material
Laminate

Description

FlipTop Table,with 2 Cdnc Chairs,72 In.x30 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.