Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Training Table, 60" W, 29" H, Laminate Top, Mahogany

  • Mfr # MKTRCT6024MH44GY

  • Zoro # G0315417


product price: $525.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
60"
Height
29"
Tabletop Material
Laminate
Tabletop Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKTRCT6024MH44GY
Zoro #
G0315417
UPC #
843532059302
Country of Origin
China

Dimensions

Width
60"
Height
29"
Depth
24"
Size
60" x 24"

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Includes
(1) Table; (2) Zeng Chairs
Color
Mahogany; Gray
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Type
Training Table
Chair Color
Grey
Surface Material
Laminate

Description

Training Table,w/2 Zeng Chairs,60 In.x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.