This item is Discontinued.

Kobe Round Breakroom Table, 30" W, 29" H, Beige TKB30RNDBE

Round Breakroom Table, 30" W, 29" H, Beige (Discontinued)

  • Mfr # TKB30RNDBE
  • Zoro # G0440227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB30RNDBE
Zoro #
G0440227
UPC #
843532017531
Country of Origin
China

Dimensions

Width
30"
Height
29"
Depth
30"

Details

Item
Breakroom Table
Shape
Round
Tabletop Color
Beige
Frame Material
Tubular Steel
Type
Breakroom Table
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Beige

Description

Kobe,30 In.,Rnd Breakroom Table,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.