This item is Discontinued.

Kobe Round Breakroom Table, 30" W, 29" H, Mocha Walnut TKB30RNDMW47GY

Round Breakroom Table, 30" W, 29" H, Mocha Walnut (Discontinued)

  • Mfr # TKB30RNDMW47GY
  • Zoro # G0439883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB30RNDMW47GY
Zoro #
G0439883
UPC #
843532034439
Country of Origin
China

Dimensions

Width
30"
Height
29"
Depth
30"

Details

Item
Breakroom Table
Shape
Round
Tabletop Color
Mocha Walnut
Frame Material
Tubular Steel
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color
Mocha Walnut; Gray
Includes
(1) Breakroom Table; (4) M Chairs
Type
Breakroom Table

Description

Kobe,30 In.,Rnd Breakroom Table,4 M Chrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.