Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kobe Square Breakroom Table, 30" W, 29" H, Beige TKB3030BE

Square Breakroom Table, 30" W, 29" H, Beige (Discontinued)

  • Mfr # TKB3030BE
  • Zoro # G1244201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB3030BE
Zoro #
G1244201
UPC #
843532017586
Country of Origin
China

Dimensions

Width
30"
Height
29"
Depth
30"

Details

Item
Breakroom Table
Shape
Square
Tabletop Color
Beige
Frame Material
Tubular Steel
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Beige
Type
Breakroom Table

Description

Kobe,30 In.,Square Breakroom Table,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.