This item is Discontinued.

Kobe Square Breakroom Table, 36" W, 29" H, Mocha Walnut TKB3636MW47BY

Square Breakroom Table, 36" W, 29" H, Mocha Walnut (Discontinued)

  • Mfr # TKB3636MW47BY
  • Zoro # G0441353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB3636MW47BY
Zoro #
G0441353
UPC #
843532034743
Country of Origin
China

Dimensions

Width
36"
Height
29"
Depth
36"

Details

Item
Breakroom Table
Shape
Square
Tabletop Color
Mocha Walnut
Frame Material
Tubular Steel
Color
Mocha Walnut; Burgundy
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Series
Kobe
Includes
(1) Breakroom Table; (4) M Chairs
Type
Breakroom Table

Description

Kobe,36 In.,Square Brkrm Table,4 M Chrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.