Square Tables > Breakroom Tables > Kobe Square & Round Tables, Wood, Metal Top, Mahogany

  • Mfr # TKB4242MH

  • Zoro # G0443167


original price:  $379.99 , new price: $358.99 , 5 percent off
new price:  $358.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKB4242MH
Zoro #
G0443167
UPC #
843532073513
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29
Depth
42"

Details

Item
Tables > Breakroom Tables > Kobe Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Finish
Wood|Metal
Color
Mahogany
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table

Description

Kobe,42 In.,Square Breakroom Table,Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products