Square Kee Large Breakroom Table, 48 in W, 48 in L, Neo Walnut
- Mfr # TBMC4848NWBK
- Zoro # G315684251
Key Features
Specifications
Details
- MFR #
- TBMC4848NWBK
- Zoro #
- G315684251
- UPC #
- 192357272244
- Country of Origin
- China
- Item
- Kee Large Breakroom Table
- Shape
- Square
- Tabletop Color
- Neo Walnut
- Frame Color
- Black
- Material
- Wood, Metal
- Includes
- Hardware
- Application
- Classroom, Breakroom, Office
Dimensions
- Width
- 48 in
- Length
- 48 in
- Thickness
- 1 in
- Size
- 48" x 48" Square
Description
Give everyone more room with Kee tables.Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy.This 48-inch square table assembles in a snap with just a few screws.The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.Rounded corners make the table safer for everyone.A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor.The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg.
- MOBILE- Square table easily moves around any room making it great for classrooms, breakrooms, collaborative spaces, offices and more
- LOCKING CASTERS- All four casters lock with the flip of a foot switch, keeping the table in place when you need it still, and mobile when you don't.
- DURABLE WORK SURFACE- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- STURDY- Legs are constructed of durable tubular steel with hard plastic casters
- BUY WITH CONFIDENCE- Kee tables are backed by a 10-year limited manufacturer's warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.