This item is Discontinued.

Koblenz Koblenz BKM-150 PB 150W 5 Speed Manual Mixer; White BKM-150 PB

Koblenz BKM-150 PB 150W 5 Speed Manual Mixer; White (Discontinued)

  • Mfr # BKM-150 PB
  • Zoro # G304023771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKM-150 PB
Zoro #
G304023771
UPC #
99053005094
Country of Origin
China

Description

Koblenz makes your next culinary project easy with its 5-Speed Kitchen Magic Collection Manual Mixer. This 150-watt mixer features a set of beaters, 5 speeds, and dough hooks for a variety of mixing needs. The ergonomic handle is ideal for endless mixing.

Features
  • 5 speeds
  • Ergonomic handle
  • 150 watts
  • Easy to Clean
  • Beaters and dough hooks included
  • 2-year warranty
Specifications
  • Color: White
  • Wattage: 150 watts
  • Height: 8 in.
  • Length: 11 in.
  • Width: 3 in.
  • Weight: 1.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.