Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Koblenz Pressure Washer (2600psi) HL-450

Pressure Washer (2600psi) (Discontinued)

  • Mfr # HL-450
  • Zoro # G0421557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-450
Zoro #
G0421557
UPC #
99053029526
Country of Origin
Mexico

Dimensions

Hose Dimensions
16.4 ft

Details

Pressure washer flow rate (gpm)
1.4 GPM
Includes
Extension lance with adjustable nozzle, Gun, Water inlet connectorQuick connector
Operating Pressure
2600 psi
Item
High Pressure Washer
Features
Auto Shut-off, Ergonomic Handle, Detergent Tank, Wheel, Adjustable Nozzle

Description

It's not easy to find an electric motor with 2,600 PSI in the world of pressure washers. But the 2,600 PSI Pressure Washer from Koblenz achieves this power threshold to deliver the clean you need. The unit features an automatic shutoff, 1.37 gal. flow per minute, a 16.4 ft pressure hose, wands, wheel guns and a built-in liquid tank to help you get the job done. When heavy-duty usage is needed, nothing beats the Koblenz 2,600 PSI Pressure Washer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.