Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15x20x1 Pleated Air Filter, High Capacity, Synthetic, MERV 8

  • Mfr # 102-701-005

  • Zoro # G1476732


product price: $5.89
/ea
Sold in multiples of 12 for $70.68

Key Features

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Media Material
Synthetic
Actual Filter Size
19-1/2 in x 3/4 in x 1 in
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-701-005
Zoro #
G1476732
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x1
Actual Filter Size
19-1/2 in x 3/4 in x 1 in
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
1 in
Actual Height
19-1/2 in
Actual Depth
3/4 in
Actual Width
19-1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Media Material
Synthetic
Item
Pleated Air Filter
Standards
ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900
Air Filter Media Type
Synthetic

Description

Pleated Fltr,HC,MERV8,15 In.x20 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.