Zoro Homepage

16x25x4 Pleated Air Filter, High Capacity, Synthetic, MERV 13

  • Mfr # 102-714-026

  • Zoro # G1478220


product price: $37.69
/ea
Sold in multiples of 6 for $226.14

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Media Material
Synthetic
Actual Filter Size
15-1/2 in x 3-3/4 in x 4 in
Nominal Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-714-026
Zoro #
G1478220
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x4
Actual Filter Size
15-1/2 in x 3-3/4 in x 4 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
Actual Height
15-1/2 in
Actual Width
3-3/4 in
Actual Depth
3-3/4 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Media Material
Synthetic
Item
Pleated Air Filter
Standards
ASHRAE Test Standard 52.2-2012

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.