This item is Discontinued.

Koch Filter 12x24x4 High Capacity Pleated Air Filter, MERV 8 102-701-123

12x24x4 High Capacity Pleated Air Filter, MERV 8 (Discontinued)

  • Mfr # 102-701-123
  • Zoro # G1478893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-701-123
Zoro #
G1478893
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x4
Nominal Width
24"
Nominal Depth
4"
Nominal Height
12"

Details

Item
High Capacity Pleated Air Filter
MERV
8

Description

High Cap Pleat,HD,MERV8,12 In.x24 In.x4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.