Shop KOCH FILTER
See all product information
Create Account
12x25x1 Pleated Air Filter, High Capacity, MERV 11
Mfr # 102-081-003
Zoro # G1477347
product price:Â $9.65
/ea
Sold in multiples of 12 for $115.80
Key Features
Nominal Filter Size
12x25x1
Performance Rating
MERV 11
Air Filter Capacity
High Capacity
Nominal Height
25 in
Nominal Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102-081-003
- Zoro #
- G1477347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12x25x1
- Nominal Height
- 25 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 11
- Air Filter Capacity
- High Capacity
- Item
- Pleated Air Filter
Description
Pleated Fltr,HC,MERV11,12 In.x25 In.x1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.