This item is Discontinued.

Koch Filter 20 in x 25 in x 1 in Pleated Air Filter, High 102-681-009

20 in x 25 in x 1 in Pleated Air Filter, High (Discontinued)

  • Mfr # 102-681-009
  • Zoro # G1508223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-681-009
Zoro #
G1508223
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20 in x 25 in x 1 in
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Air Filter Capacity
High
Item
Pleated Air Filter

Description

High Cap Filter,Antmcrbl Pleat,20x25x1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.