Shop All Pleated Air Filters
Koch Filter
20x20x1 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-008
Zoro # G1477170
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19-1/2"
- Nominal Depth 1"
- Nominal Filter Size 20x20x1
- Nominal Height 20"
- Nominal Width 1"
Product Information
- Brand Koch Filter
- MFR # 102-701-008
- Zoro # G1477170
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 19-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 20x20x1 |
Nominal Height | 20" |
Nominal Width | 1" |
Width | 3/4" |
Height | 19-1/2" |
Length | 19-1/2" |
Details
Description
Pleated Fltr,HC,MERV8,20 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- SOLARONICS Tube Heater, Nat. Gas, 50 ft., 150,000 btuh (GQG-150-50CN)
- RHEEM As-60993-04 Burner (AS-60993-0)
- KOCH FILTER 25x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-012)
- KOCH FILTER 24x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-013)
- KOCH FILTER 10x10x1 Standard Capacity Pleated Filter, MERV 8 (102-041-020)
- KOCH FILTER 16x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-025)
- KOCH FILTER 24x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-031)
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-006)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-030)
- Koch Filter Pleated Air Filters