This item is Discontinued.

Koch Filter Anti-Microbial Pleated Air Filter, Standard Capacity, 18x24x2 102-680-018

Anti-Microbial Pleated Air Filter, Standard Capacity, 18x24x2 (Discontinued)

  • Mfr # 102-680-018
  • Zoro # G1507937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102-680-018
Zoro #
G1507937
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
18 in x 24 in x 2 in
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

Anti-Microbial Pleated Air Filter, Standard Capacity, 18 in x 24 in x 2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.