Fiberglass Filter, SH, MERV12, 12"x24"x12"
Mfr # 112-662-002
Zoro # G1487993
product price: $80.39
/eaSold in multiples of 2 for $160.78
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112-662-002
Zoro #
G1487993
UPC #
-
Country of Origin
United States
Details
Item
Fiberglass Filter,SH,MERV12,12"x24"x12"
Description
Rigid Cell Air Filter, Performance Rating MERV 13, Filter Efficiency - Air Filters 65 Percent, Media Material Polyester, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Area 24 sq ft, Media Separator Construction Metal Pleat, Filters Out Dust, Air Flow @ 300 fpm 600 cfm, Air Flow @ 500 fpm 1,000 cfm, Initial Resistance @ 500 fpm 0.34 in wc, Recommended Final Resistance 1.5 in wc, Max. Temp. 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.