Filter Panel, 3-Ply, 20Wx24L, MERV7
- Mfr # 132-2024-24
- Zoro # G1518218
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
24X576
Nominal Height
24"
Nominal Width
576"
Actual Filter Size
19-1/2x23-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 132-2024-24
- Zoro #
- G1518218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 24X576
- Nominal Height
- 24"
- Nominal Width
- 576"
- Actual Filter Size
- 19-1/2x23-1/2
- Actual Height
- 19-1/2"
- Actual Width
- 23-1/2"
Details
- Item
- Internally Supported Panel Filter
- Media Material
- Synthetic, Durable Steel Internal Support Wire
- Max. Velocity
- 400 fpm
- Standards
- ASHRAE Test Standard 52.2-2012
- Air Flow @ 300 fpm
- 1000 cfm
- Performance Rating (MERV)
- 7
- Initial Resistance @ 300 fpm
- 0.24" WC
- Filter Efficiency - Air Filters
- 89.76%
Description
Filter Panel,3-Ply,20Wx24L,MERV7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.