16x25x2 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-16252
- Zoro # G824172904
product price:Â
$
54.95
/pk of 4, $13.74/ea
Key Features
Actual Height
24-1/2 in
Actual Depth
1-3/4 in
Air Filter Capacity
High
Nominal Filter Size
16" x 25" x 2"
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-16252
- Zoro #
- G824172904
- UPC #
- 840440227649
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-1/2 in
- Actual Depth
- 1-3/4 in
- Nominal Filter Size
- 16" x 25" x 2"
- Nominal Height
- 25 in
- Actual Width
- 15-1/2 in
- Nominal Width
- 16 in
- Nominal Depth
- 2 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.