Shop KOCH FILTER
See all product information
Create Account
Pocket Air Filter, 1200 cfm
- Mfr # 209-108-122
- Zoro # G1486550
product price:Â
$
60.39
/ea
Sold in multiples of 5 for
$301.95
Key Features
Max. Velocity
500 fpm
Air Filter Item
Pocket Air Filter
Frame or Header Material
Galvanized Steel
Number of Pockets
8
Media Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209-108-122
- Zoro #
- G1486550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 24 in
- Nominal Depth
- 22 in
Details
- Item
- Pocket Air Filter
- Max. Velocity
- 500 fpm
- Air Filter Item
- Pocket Air Filter
- Frame or Header Material
- Galvanized Steel
- Number of Pockets
- 8
- Media Color
- Yellow
- Gasket Location
- None
- Media Material
- Polyester
- Style - Air Filters
- Bag
- Performance Rating
- MERV 15
- Air Filter Header Type
- Single Header
- Recommended Final Resistance
- 1.5 in wc
- Air Flow @ 300 fpm
- 1,200 cfm
- Max. Temp.
- 180 Degrees F
Description
Pocket Air Filter, Style - Air Filters Bag, Performance Rating MERV 15, Media Color Yellow, Media Material Polyester, Number of Pockets 8, Air Filter Header Type Single Header, Air Flow @ 300 fpm 1,200 cfm, Recommended Final Resistance 1.5 in wc, Max. Temp. 180 Degrees F, Max. Velocity 500 fpm, Frame or Header Material Galvanized Steel, Gasket Location None, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.