14x25x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-14251
- Zoro # G324172800
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Nominal Width
14 in
Frame or Header Material
Pleated
Actual Height
24-3/4 in
Nominal Height
25 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-14251
- Zoro #
- G324172800
- UPC #
- 810133786852
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Dimensions
- Nominal Width
- 14 in
- Actual Height
- 24-3/4 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 25" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.