Shop KOCH FILTER
See all product information
Create Account
Standard Roller Chain, 5/8 in Pitch, 10 ft
- Mfr # 7450100
- Zoro # G413758427
product price:Â
$
41.99
/ea
Key Features
Chain Number
50
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Tensile Strength
6,600 lbf
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7450100
- Zoro #
- G413758427
- UPC #
- 719961460098
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 6,600 lbf
- Series
- Standard
Dimensions
- Overall Length
- 10 ft
Description
Koch Standard Roller Chain, #50, TPI/Pitch: 5/8 in, Pin Diameter: 0.2 in, Pin Length: 0.795 in, 10 ft L, 6600 lb Tensile Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.