Shop KOCH FILTER
See all product information
Create Account
Standard Roller Chain, 3/4 in Pitch, 10 ft
- Mfr # 7460100
- Zoro # G313758503
product price:Â
$
56.99
/ea
Key Features
Chain Number
60
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7460100
- Zoro #
- G313758503
- UPC #
- 719961460111
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 60
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
Dimensions
- Overall Length
- 10 ft
Description
Standard Series roller chain from Koch Industries is a long life chain that will work with standard sprockets. For use in agricultural and industrial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.