Zinc-Plated Forged Steel Double Clevis 5400 lb

  • Mfr # 097293

  • Zoro # G215628652


product price:  $10.35
/ea
Sold in multiples of 4 for $41.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
097293
Zoro #
G215628652
UPC #
719961444920
Country of Origin
China

Description

Finish: Zinc-Plated *Length: *Material: Forged Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Double Clevis *Sub Brand: *Weight Capacity: 5400 *Color: Silver *Connection Method: *Eye: Fit Wire/Cable Diameter: 0.38 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.