G100 3/8in Forged Alloy Steel Hammerlock Coupling Link - BLUE, 8800 lbs WLL, 4PK
- Mfr # G100-CL-38x4
- Zoro # G416502386
product price:Â
$
67.19
/pk of 4, $16.80/ea
Key Features
Material
Forged Alloy Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G100-CL-38x4
- Zoro #
- G416502386
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Forged Alloy Steel
- Color
- Blue
Description
Pack Size: 4 Pack Size: 3/8 in Grade: G100 Working Load Limit: 8800 lbs Color: Blue Weight: 0. 7 lbs Forged Alloy Steel G100 Powder coated finish to assist against potential corrosion WARNING: DO NOT EXCEED RATED CAPACITY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.