Zinc-Plated Steel Connecting Links 1250 lb 3/8 in. L

  • Mfr # 095293

  • Zoro # G415683222


product price:  $2.49
/ea
Sold in multiples of 10 for $24.90

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
095293
Zoro #
G415683222
UPC #
719961444838
Country of Origin
China

Description

Finish: Zinc-Plated *Length: 3/8 *Material: Steel *Packaging Type: *Brand Name: Koch Industries *Product Type: Connecting Links *Sub Brand: *Weight Capacity: 1250 *Color: Silver *Connection Method: Chain *Eye: Thickness: 1-5/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.