Syn Media Filter, NH, MERV14, 16"x20"x6"

  • Mfr # 112-651-016

  • Zoro # G1487147


product price:  $88.59
/ea
Sold in multiples of 2 for $177.18
Free Shipping & Returns

Key Features

Performance Rating
MERV 14
Nominal Height
16 in
Nominal Width
20 in
Nominal Filter Size
16x20x6
Nominal Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112-651-016
Zoro #
G1487147
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
16 in
Nominal Width
20 in
Nominal Filter Size
16x20x6
Nominal Depth
6 in

Details

Performance Rating
MERV 14
Item
Pleated Air Filter

Description

Syn Media Filter,NH,MERV14,16 In.x20 In.x6 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.