Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Filter, Perm, lAluminum, 16"x 25"x 1"

  • Mfr # 118-701-002

  • Zoro # G6922513


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-701-002
Zoro #
G6922513
UPC #
-
Country of Origin
United States

Details

Item
Wash Filter,Perm,lAluminum,16" x 25" x 1"

Description

Wash Filter,Perm,lAluminum,16 In. x 25 In. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.